Beli fitting hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Garden Hose Repair Fitting (Sambungan Selang)
    Mulai

    Rp469.900

    Non Brand Garden Hose Repair Fitting (Sambungan Selang)
    Deskripsi:
    Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.
    atribut:
    • UNSPSC: 40141734
  2. BeHAUS Hose Fitting Different Diameter (Sambungan Selang)
    Mulai

    Rp149.900

    BeHAUS Hose Fitting Different Diameter (Sambungan Selang)
    Deskripsi:
    A fitting that connects the hose to the hose.As a joint that connects the hose to the hose
    atribut:
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 3.5
  3. Wipro Iron Connection Hose (Kopler Selang)
    Mulai

    Rp9.900

    Wipro Iron Connection Hose (Kopler Selang)
    atribut:
    • Material: Steel Q235
    • Tensil Strength (N/mm): 370-500
  4. Neomotech ATF Oil Changer
    Mulai

    Rp29.999.900

    Neomotech ATF Oil Changer
    atribut:
    • Power Supply (V): AC220
    • Pump: Trochoid Type, Auto Releif
    • Pressure Guage (Psi): 0-150
    • Fluid Outlet Hose (m): 2
    • Fluid Return Hose (m): 2
    • Dimensions (mm): 500x530x1010
    • Fluid Suction Hose (m): 1.7
    • Fluid Tank For Oil Storage (L): 20 New Oil, 20 Used Oil
    • Maximum Power (W): 210 Pump
  5. SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Mobile unit for viscous lubricants. 25 l capacity tank with hand pump and a 1,5 m delivery hose with angled spout.
  6. PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Item: Def Rotary HandPump IBC ToteKit NoFilter
    • Product Type: Def Rotary HandPump IBC ToteKit NoFilter
    • UNSPSC: 31160000
  7. SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp1.399.900

    SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Item: Siphon King 24inch Utility Hand Pump
    • UNSPSC: 31160000
  8. monotaro Hose Fitting (Sambungan Selang)
    Mulai

    Rp15.900

    monotaro Hose Fitting (Sambungan Selang)
    Deskripsi:
    For hose fittings
    atribut:
    • Material: Brass
    • Shape: Straight
    • Suitable fluid: Water, Air, Oil
    • Operating Temperature Range (°C): -40 to 70
    • Operating Pressure (MPa) : 6.89
  9. SAMOA Pump Master Lubricant Dispensing (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp37.999.900

    SAMOA Pump Master Lubricant Dispensing (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Lubricant dispensing and transfer require more than a bare pump. SAMOA offers a range of pump packages and installation kits that include all the accessories needed to efficiently dispense or transfer lubricants. Packages and kits can be used with 205 litre oil drums, 1.000 l IBCs and tanks. They provide an easy solution to common applications.
    atribut:
    • Compatible Fluids: Oil, Transmission fluid
    • Components: 358120, 365535, 373310, 362103
    • Pump Type: Pneumatic Piston Pumps
    • Type: Mobile Pump Packages
  10. ASOH Hose Joint
    37%
    Mulai

    Rp26.900

  11. SAMOA Pump Pressurized Lubricant Dispenser (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    SAMOA Pump Pressurized Lubricant Dispenser (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Mobile unit for viscous lubricants. 25 l container that must be pressurized using a tire inflator (maximum 7 bar (100 psi)). With safety valve and 1,5 m delivery hose with oil gun.
    atribut:
    • Compatible Fluids: Oil
    • Maximum Outlet Pressure (PSI): 100
    • Maximum Outlet Pressure (bar): 7
    • Operation Type: Mobile Dispensers
    • Reservoir Capacity (L): 25
    • Reservoir Capacity (gal): 6.6
  12. monotaro Pump Pail Downstroke Type (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp709.900

    monotaro Pump Pail Downstroke Type (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    It can be attached to a 20L pail can. Oil can be injected by stroking the lever up and down. A nozzle is attached to the tip of the hose, so it is convenient and can be stored.
    atribut:
    • Nozzle diameter (mm): 12
    • Hose Length (m): 1.28
    • Compatible Container: Pail
    • Discharge Volume (ml): 70
  13. Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)
    Mulai

    Rp409.900

    Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)
    Deskripsi:
    Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.
    atribut:
    • UNSPSC: 40141734
    • For Use With Hose Series: 787ST; 787TC; 797ST; 797TC
    • Hose Fitting A Connection Type: JIC
    • Hose Fitting A Gender: Female
    • Hose Fitting B Connection Type: Hose Barb
    • Hose Fitting B Gender: Male
    • Maximum Working Pressure at 70°F (psi): 300
    • Reusable: Yes
    • Standards: JIC
    • Thread Type: JIC
  14. Matlock Clamp Hose Assorted Zinc Plated + Flexdriver Set (Klem Selang Set)
    Mulai

    Rp2.399.900

    Matlock Clamp Hose Assorted Zinc Plated + Flexdriver Set (Klem Selang Set)
    Deskripsi:
    Hose Clip Service SetManufactured from zinc-plated mild steel. Supplied in service case with Flex-Driver.30 x 000, 30 x M00, 25 x 0, 25 x 0X, 12 x1A, 12 x 1X, 6 x 2A.
    atribut:
    • Standards Met: DIN 3017
    • Material: Steel
    • Number of Pieces: 140
    • Band Width (mm): 9.0 and 12
    • Fastening Method: Worm Drive
    • Surface Treatment: Zinc Plated
    • Band Thickness (mm): 0.6
    • Diameter Min - Max (mm): 9-50
    • Type of Hose Clip: Assorted Kit
  15. Non Brand Multipurpose Rigid Barbed Hose Fitting & Mender (Sambungan Selang)
    Mulai

    Rp419.900

    Non Brand Multipurpose Rigid Barbed Hose Fitting & Mender (Sambungan Selang)
    Deskripsi:
    Low-lead brass multipurpose rigid barbed hose fittings are certified for use with potable water, making them a good choice for hose assemblies in plumbing systems that transport drinking water. They are also resistant to corrosion from water, saltwater, heat, minerals, and acids. These fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp or crimped ferrule for a leak-resistant seal.
    atribut:
    • UNSPSC: 40141734
    • Fitting Connection Type: Hose Barb x NPT
    • Fitting Material: Brass x Brass
    • Fitting Movement: Rigid
    • Fitting Shape: Straight
    • Hose Fitting A Connection Type: Hose Barb
    • Hose Fitting A Gender: Male
    • Hose Fitting B Connection Type: NPT
    • Hose Fitting B Gender: Male
    • Material: Brass
    • Material Grade: CA2745
    • Nipple Grip Type: Hex
    • Reusable: Yes
    • Standards: NSF 61 Annex G
    • Temperature Range (°F): -65 to 250
    • Thread Type: NPT
Daftar Harga fitting hose Terbaru October 2026
Non Brand Garden Hose Repair Fitting (Sambungan Selang)Rp469.900
Ultra Alfatec Fitting Hydraulic BSP Female Double HexRp13.900
BeHAUS Hose Fitting Different Diameter (Sambungan Selang)Rp149.900
Wipro Iron Connection Hose (Kopler Selang)Rp9.900
Neomotech ATF Oil ChangerRp29.999.900
SANEI Hose Fitting (Sambungan Selang)Rp119.900
SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)Rp10.999.900
PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)Rp10.999.900
SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)Rp1.399.900
Moeller Adaptor/Fitting Hydraulic Double NippleRp18.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait